References
Optibelt:500 S8M 1400 HIPO
Rubix:266A4109
Manufacturer :1081800
EAN:4044978556325

Product details : OPTIBELT 500 S8M 1400 HIPO 1081800
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1400 mm |
| Belt width | 500 mm |
| Pitch | 8 mm |
| Number of teeth | 175 |
Show UNSPSC/ECL@SS
£ 74.40 excl. VAT
/ Each
£ 89.28 incl. VAT
- Usually arrives within 14 working days
