GATES POLYCHAIN2 BELT 14M PC2 14MGT 2240 37


Poly Chain® GT2

References
gates:PC2 14MGT 2240 37
rubix:102A8533
manufacturer :9275-09218
ean:5412571232592
brand logo
brand logo
Technical specifications
Profile14MGT
Primitive length2240 mm
Belt width37 mm
See all Specifications

Product details : GATES POLYCHAIN2 BELT 14M PC2 14MGT 2240 37


Poly Chain® GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT2 operates on Poly Chain® GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT2 drives offer a long and reliable service life.

Technical specifications


Attributes
Profile14MGT
Primitive length2240 mm
Belt width37 mm
Pitch14 mm
Show UNSPSC/ECL@SS
£ 806.80 excl. VAT
/ Each
£ 968.16 incl. VAT
  • Usually arrives within 14 working days