References
Optibelt:1936 8M 50 HIPO
Rubix:266A3867
Manufacturer :1082411
EAN:4044978562432

Product details : OPTIBELT 1936 8M 50 HIPO 1082411
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1936 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 242 |
Show UNSPSC/ECL@SS
£ 91.78 excl. VAT
/ Each
£ 110.14 incl. VAT
- Usually arrives within 14 working days
