OPTIBELT 625 5M 15 1937985

OMEGA HTD Double Timing Belt

See technical information
References
Optibelt:625 5M 15
Rubix:266A2940
Manufacturer :1937985
EAN:4014486507867
brand logo
Technical specifications
Profile5m
Primitive length625 mm
Belt width15 mm
See all Specifications

Product details : OPTIBELT 625 5M 15 1937985


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
Profile5m
Primitive length625 mm
Belt width15 mm
Materialchloroprene
Pitch5 mm
Number of teeth125
Show UNSPSC/ECL@SS
£ 9.11 excl. VAT
/ Each
£ 10.93 incl. VAT
  • Usually arrives within 14 working days