OPTIBELT 790 5M 9 1842333

OMEGA HTD Double Timing Belt

See technical information
References
Optibelt:790 5M 9
Rubix:266A0892
Manufacturer :1842333
EAN:4014486261325
brand logo
Technical specifications
Profile5m
Primitive length790 mm
Belt width9 mm
See all Specifications

Product details : OPTIBELT 790 5M 9 1842333


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
Profile5m
Primitive length790 mm
Belt width9 mm
Materialchloroprene
Pitch5 mm
Number of teeth158
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
  • Usually arrives within 14 working days