References
Festo:HEE-1/4-D-MINI-230
Rubix:107A3234
Manufacturer :165073
EAN:4052568137458

Technical specifications
| Type | on-off valve |
|---|---|
| Volume flow rate | 1500 l/min |
| Type of coupling | g1/4, g1/8 |
Documents
Product details : FESTO 165073 ON/OFF VALVE HEE-1/4-D-MINI-230
On-off valve HEE-1/4-D-MINI-230 Used in conjunction with Service units. Design structure=Piston slide, Type of actuation=electrical, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=detenting
Technical specifications
Attributes
| Logistic Weight | 302,3 g |
|---|---|
| Type | on-off valve |
| Volume flow rate | 1500 l/min |
| Type of coupling | g1/4, g1/8 |
Show UNSPSC/ECL@SS
£ 270.21 excl. VAT
/ Each
£ 324.25 incl. VAT
- Delivery date on request
Contact a branch