References
Festo:MS6-EE-1/2-V110-S
Rubix:121A1290
Manufacturer :538731
EAN:4052568176433

Technical specifications
| Type | ms6 on-off valve |
|---|---|
| Volume flow rate | 7000 l/min |
| Type of coupling | g1/2 |
Documents
Product details : FESTO 538731 ON/OFF VALVE MS6-EE-1/2-V110-S
on-off valve MS6-EE-1/2-V110-S Electrical, with silencer, direction of flow: from left to right Design structure=Piston slide, Type of actuation=electrical, Exhaust-Air function=not throttleable, Manual override=(* detenting, * Pushing), Type of reset=mechanical spring
Technical specifications
Attributes
| Type | ms6 on-off valve |
|---|---|
| Volume flow rate | 7000 l/min |
| Type of coupling | g1/2 |
| Min. tension | 110 V |
| Max. tension | 110 V |
Show UNSPSC/ECL@SS
£ 135.46 excl. VAT
/ Each
£ 162.55 incl. VAT
- Delivery usually within ( 16 ) days