SMC VHS30-F03-D PRESSURE RELIEF 3 PORT VALVE
Padlockable 3/2-way isolating valve - VHS-D
See technical informationSee documentsReferences
SMC:VHS30-F03-D
Rubix:244A8782
Manufacturer :VHS30-F03-D

Technical specifications
| Type | 3/2-way valve |
|---|---|
| Volume flow rate | 3541 l/min |
| Type of coupling | bsp |
Documents
Product details : SMC VHS30-F03-D PRESSURE RELIEF 3 PORT VALVE
Reduces pressurization and purging times - Up to a maximum flow rate of 14098 l/min for 1" sizeSave energy - No air purging on pressurizationPrevent accidents caused by inadvertent pressurization - With locking holes for padlocking.
•Modular design with body style consistent with FRL units
•Flow rate up to 14098 l/min
•Energy saving: zero air bleeding while switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.
Body Size: 30 (AC30-D)
Thread Type: F (G)
Port Size: 03 (3/8)
Mounting: None
Silencer: None
Handle Colour: Red
Handle Material: Resin
Flow Direction: Flow direction
Unit: Unit of Product Label
Made to Order: None
•Flow rate up to 14098 l/min
•Energy saving: zero air bleeding while switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.
Body Size: 30 (AC30-D)
Thread Type: F (G)
Port Size: 03 (3/8)
Mounting: None
Silencer: None
Handle Colour: Red
Handle Material: Resin
Flow Direction: Flow direction
Unit: Unit of Product Label
Made to Order: None
Strengths
- Modular design with uniform body shape for perfect integration into an L.R.F.
- Flow rate up to 14098 l/min
- Energy-saving: no air purging when pressurized
- Safety measure: prevention of accidents caused by inadvertent pressurization (OSHA-compliant)
- With optional integrated exhaust silencer.
- Flow rate up to 14098 l/min
- Energy-saving: no air purging when pressurized
- Safety measure: prevention of accidents caused by inadvertent pressurization (OSHA-compliant)
- With optional integrated exhaust silencer.
Applications
All industries.
Technical specifications
Attributes
| Type | 3/2-way valve |
|---|---|
| Volume flow rate | 3541 l/min |
| Type of coupling | bsp |
| Connecting diameter (inch) | g 3/8 '' |
Show UNSPSC/ECL@SS
£ 23.77 excl. VAT
/ Each
£ 28.52 incl. VAT
- In stock: Next day delivery