References
SMC:KQB2P-23
Rubix:393A8301

Technical specifications
| Connection 1 | 3,2 mm |
|---|---|
| Material | 304 stainless steel (release button, guide, chuck);fkm (seal, o-ring);316 stainless steel (elbow body) |
Documents
Product details : SMC KQB2P-23 PLUG
Compact and lightweight, the KQB2 one-touch fitting uses electroless nickel plated brass components as standard specification.
Strengths
•Compact and light weight
Grease-free
Grease-free
Technical specifications
Attributes
| Connection 1 | 3,2 mm |
|---|---|
| Material | 304 stainless steel (release button, guide, chuck);fkm (seal, o-ring);316 stainless steel (elbow body) |
| Length | 28.9 mm |
| Min. temperature | -5 °C |
| Connection 2 | 5 mm |
| Max. temperature | 150 °C |
| Type of fluid | air;water |
| Metric exterior tube diameter | 3.2 mm |
| Metric exterior tube diameter 2 | 5 mm |
Show UNSPSC/ECL@SS
£ 0.98 excl. VAT
/ Each
£ 1.18 incl. VAT
- Usually arrives within 14 working days