MECALINE 842879 STRAIGHT FITTING MM 8
STAINLESS STEEL UNION STRAIGHT PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:842879
Rubix:208A5194
EAN:3660338062209

Documents
Product details : MECALINE 842879 STRAIGHT FITTING MM 8
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | acier inoxydable |
| Length | 36.5 mm |
| Min. temperature | -15 °C |
| Colour | silver |
| Connection 2 | 8 |
| Max. temperature | 200 °C |
| Service pressure | 20 bar |
| Type of fluid | air, vacuum, compatible fluids |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 17.04 excl. VAT
/ Each
£ 20.45 incl. VAT
- In stock: Next day delivery
