References
Aventics:2121508000
Rubix:274A0769
Manufacturer :2121508000
EAN:3661475851015


Technical specifications
| Connection 1 | 8 |
|---|---|
| Material | polybutylene terephthalate, acrylonitrile-butadiene rubber, steel |
Product details : AVENTICS 2121508000 QR1-S STANDARD SERIES CONNECTOR
Equal right Union. Standard QR1-S series.
Technical specifications
Attributes
| Package weight | 8 g |
|---|---|
| Connection 1 | 8 |
| Material | polybutylene terephthalate, acrylonitrile-butadiene rubber, steel |
| Length | 39 mm |
| Min. temperature | 0 °C |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air, lubricated or non-lubricated |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
- Delivery usually within ( 5 ) days