FESTO 8068743 ONE-WAY FLOW CONTROL VALVE VFOE-LS-T-M5-Q4
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LS-T-M5-Q4
Rubix:263A6791
Manufacturer :8068743
EAN:4052568301156

Technical specifications
| Type of coupling | qs-4 (connection 1) / m5 (connection 2) |
|---|---|
| Type | one-way flow restrictor |
Product details : FESTO 8068743 ONE-WAY FLOW CONTROL VALVE VFOE-LS-T-M5-Q4
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | qs-4 (connection 1) / m5 (connection 2) |
|---|---|
| Type | one-way flow restrictor |
| Material | pbt (housing and cover), hnbr (dynamic seals), nbr (static seals) |
| Flow | 5100 l/h |
| Max. service pressure | 10 bar |
| Series | vfoe |
| Max. temperature | 60 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- Delivery usually within ( 2 ) days