SMC AS1211F-M5-04D SPEED CONTROLLER


AS-F series flow controllers

References
smc:AS1211F-M5-04D
rubix:120A4621
brand logo
brand logo

Product details : SMC AS1211F-M5-04D SPEED CONTROLLER


Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 1 (M5 Basis)
Style: 2 (Elbow)
Control Method: 1 (Meter-in)
Port Size: M5X0.8
Applicable Tube OD: 4mm
Sealant: None

Technical specifications


Attributes
No attributes to display for this product
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
  • Delivery usually within ( 4 ) days