References
Festo:VFOE-LS-T-M5-Q4-F1A
Rubix:391A7859
Manufacturer :8157630
EAN:4052568589691

Technical specifications
| Type of coupling | qs-4 / m5 |
|---|---|
| Type | festo 8157630 one-way flow control valve |
Product details : FESTO 8157630 ONE-WAY FLOW CONTROL VALVE
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | qs-4 / m5 |
|---|---|
| Type | festo 8157630 one-way flow control valve |
| Material | pbt (housing) |
| Flow | 9600 l/h |
| Max. service pressure | 10 bar |
| Series | vfoe-ls |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
- Delivery usually within ( 6 ) days