SMC AS2051F-08T TAMPER RESIST FLOW CONTROLLER
AS1000/2000 series flow controllers
See technical informationReferences
SMC:AS2051F-08T
Rubix:120A6057
EAN:3618035545563
Product details : SMC AS2051F-08T TAMPER RESIST FLOW CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 205 (1/4 Basis)
Applicable Tubing: Ø8
Option: None
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 205 (1/4 Basis)
Applicable Tubing: Ø8
Option: None
Technical specifications
Attributes
| Type of coupling | gas 1/4' male |
|---|---|
| Type | flow regulator series as1000/2000 |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- Delivery usually within ( 4 ) days
