SPARTEX 67508Q ONE WAY - RIGHT (600X450MM) 6: ALUMINIUM

One way

See technical information

References

Spartex:UK-67508Q
Rubix:225A5141
Manufacturer :67508Q
brand logo

Technical specifications

Product details : SPARTEX 67508Q ONE WAY - RIGHT (600X450MM) 6: ALUMINIUM


Site traffic signs help to direct traffic safely on site and advise of their actions




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
Modelaluminium
Length600 mm
Width450 mm
£ 48.65 excl. VAT
/ Each
£ 58.38 incl. VAT
  • Usually arrives within 14 working days