Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Motor and transmission
Other wrench
KING DICK 7/8 X 1.1/16AF O/E SPANNER
KING DICK 7/8 X 1.1/16AF O/E SPANNER
Open End Wrench
References
king dick tools:
SLA628
rubix:
45021129
Technical specifications
Type
open end wrench
See all Specifications
Product details
Technical specifications
Product details : KING DICK 7/8 X 1.1/16AF O/E SPANNER
Technical specifications
Attributes
Type
open end wrench
Model
sla
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.03
excl. VAT
/
Each
£
15.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KING DICK 7/8 X 1 1/16 RING SPANNER
"KINGDICK HCFM236 36MM CROWFOOT SPANNER 1/2""SD"
KING DICK RRP3032 RATCHET PODGER WRENCH 30 X 32MM
KING DICK 1.2 INCH DRIVE CROWFOOT SPANNER 24MM HCFM224
FACOM 89TX.27SLS T-HANDLETORX KEY T27 - SAFETY LOCK SYSTEM
FACOM AR.CJ4PB SET OF 4 PICS
KING DICK SLW6089 OPEN END WRENCH 1/2 X 5/8 INCH BSW
DRAPER 68857 32-76M ADJUSTABLE HOOK WRENCH
ISS FSM55OE OPEN ENDED FLAT FLOGGING SPANNER 55MM
KING DICK RING SPANNER 11/4 X 17/16 AF
KING DICK 7/8 X 1 1/16 RING SPANNER
"KINGDICK HCFM236 36MM CROWFOOT SPANNER 1/2""SD"
CR.LPTPB LIGHT PRYING TOOL
SYKESPIC 03220000 PISTON RING COMPRESSOR - LARGE/LONG
KING DICK RRP3032 RATCHET PODGER WRENCH 30 X 32MM