Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Motor and transmission
Other wrench
KING DICK RING SPANNER 11/4 X 17/16 AF
KING DICK RING SPANNER 11/4 X 17/16 AF
Ring Wrench
References
king dick tools:
RSA240
rubix:
80074061
Technical specifications
Type
ring wrench
See all Specifications
Product details
Technical specifications
Product details : KING DICK RING SPANNER 11/4 X 17/16 AF
Technical specifications
Attributes
Type
ring wrench
Model
rsa
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.90
excl. VAT
/
Each
£
43.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KING DICK 1.2 INCH DRIVE CROWFOOT SPANNER 24MM HCFM224
"KINGDICK HCFM236 36MM CROWFOOT SPANNER 1/2""SD"
KING DICK SLW6089 OPEN END WRENCH 1/2 X 5/8 INCH BSW
DRAPER 68857 32-76M ADJUSTABLE HOOK WRENCH
KING DICK RRP3032 RATCHET PODGER WRENCH 30 X 32MM
FACOM AR.CJ4PB SET OF 4 PICS
FACOM 89TX.27SLS T-HANDLETORX KEY T27 - SAFETY LOCK SYSTEM
KING DICK 7/8 X 1 1/16 RING SPANNER
ISS FSM55OE OPEN ENDED FLAT FLOGGING SPANNER 55MM
KING DICK 7/8 X 1.1/16AF O/E SPANNER
FACOM HOSE PINCHER DM.90
FACOM PISTON RING PLIERS 751.K
FACOM PLIER DM.34GM
FACOM HOSE PINCHER DM.91
FACOM DM.CCPB CLIC PLIERS