PRAMET POSITIVE ISO TURNING INSERT TCGT 16T308F-AL:HF7


Open tool tip, and tool tip for cutting to length TCGT 16T308F-AL:HF7

References
pramet:TCGT 16T308F-AL:HF7
rubix:2592310
manufacturer :6751804
ean:3603602871701
brand logo
brand logo
Technical specifications
Plate typehf7
Channel length16.5 mm
Nuance/shadetcgt
See all Specifications

Product details : PRAMET POSITIVE ISO TURNING INSERT TCGT 16T308F-AL:HF7


Single-sided positive turning insert, triangular with 7° clearance, inscribed circle diameter of 3/8", 5/32" thick, 1/64" nose radius, indexing accuracy according to ISO-tolerance class- G, , chip-breaker AL with sharp cutting edges, in grade HF7, an uncoated fine grained WC-Co carbide within ISO range N10-N25, for fine to heavy machining of non-ferrous metals

Technical specifications


Attributes
Plate typehf7
Channel length16.5 mm
Nuance/shadetcgt
Radius0.8 mm
Show UNSPSC/ECL@SS
£ 131.40 excl. VAT
/ Each
£ 157.68 incl. VAT
  • Usually arrives within 14 working days