OPTIBELT 16 T5 / 725 AP 1753317


optibelt ALPHA POWER T5

References
optibelt:16 T5 / 725 AP
rubix:266A1481
manufacturer :T5 725 1677TA
ean:4014486371383
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length725 mm
Belt width16 mm
See all Specifications

Product details : OPTIBELT 16 T5 / 725 AP 1753317


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
ProfileT5
Primitive length725 mm
Belt width16 mm
Pitch5 mm
Number of teeth145
Height2.2 mm
Show UNSPSC/ECL@SS
£ 16.68 excl. VAT
/ Each
£ 20.02 incl. VAT
  • Usually arrives within 14 working days