Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 1215 2577ZA
OPTIBELT PU TIMING BELT T5 1215 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 1215
rubix:
104A7694
manufacturer :
T5 1215 2577ZA
ean:
4014486021455
Technical specifications
Profile
t5
Primitive length
1215
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 1215 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
75
g
Profile
t5
Primitive length
1215
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
243
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.23
excl. VAT
/
Each
£
43.48
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T25 / 330 AP 1902857
OPTIBELT 12 T10 / 1600 AP 1750081
OPTIBELT 6 AT5 / 720 AP 1948375
OPTIBELT T5 220 1077ZA PU TIMING BELT 10T5/220
OPTIBELT PU TIMING BELT T10 960 1677ZA
GATES PU TIMING BELT PU AT5 390 12
GATES PU TIMING BELT PU AT5 300 10 *IC*
OPTIBELT 50 DT10 / 1300 1878229
OPTIBELT T5 620 2077ZA PU TIMING BELT 20T5/620
OPTIBELT 12 AT10 / 920 1803605
GATES 7762-60566 PU AT10 560 12
GATES PU TIMING BELT SLEEVE T5-475 380
GATES PU TIMING BELT PU T2.5 305 25
GATES PU TIMING BELT PU AT10 660 25
OPTIBELT 12 T10 / 950 1561469