OPTIBELT 10 AT10 / 1200 1899955


optibelt ALPHA TORQUE AT10

References
optibelt:10 AT10 / 1200
rubix:265A9710
manufacturer :AT10 1200 1077ZA
ean:4014486140668
brand logo
brand logo
Technical specifications
ProfileAT10
Primitive length1200 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT 10 AT10 / 1200 1899955


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
ProfileAT10
Primitive length1200 mm
Belt width10 mm
Pitch10 mm
Number of teeth120
Height5 mm
Show UNSPSC/ECL@SS
£ 18.06 excl. VAT
/ Each
£ 21.67 incl. VAT
  • Usually arrives within 14 working days