Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 850 1880834
OPTIBELT 12 T5 / 850 1880834
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 850
rubix:
266A0259
manufacturer :
T5 850 1277ZA
ean:
4014486020625
Technical specifications
Profile
T5
Primitive length
850
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 850 1880834
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
850
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
170
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.92
excl. VAT
/
Each
£
14.30
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-30804 PU T10 800 25
OPTIBELT PU TIMING BELT T5 900 1677ZA
GATES PU TIMING BELT PU T5 410 4
OPTIBELT 25 AT5 / 710 1738530
GATES 7762-60506 PU AT10 500 12
OPTIBELT 20 T5 / 320 AP 1979808
OPTIBELT PU TIMING BELT 6AT5/1500
GATES PU T5 365 380 7761-20364 SINGLE SIDED SYNCHRONOUS BELT
GATES PU TIMING BELT PU T2.5 305 4
GATES PU TIMING BELT PU T5 270 10
OPTIBELT PU TIMING BELT DT5 620 1077ZA
GATES 7762-61285 PU AT10 1280 50
GATES 7762-20378 PU T5 375 32
GATES 7762-29428 PU T5 425 32
OPTIBELT 12 AT10 / 1210 1900980