OPTIBELT AT10 1320 1677ZA PU TIMING BELT 16AT10/1320


optibelt ALPHA TORQUE AT10

References
optibelt:16 AT10 / 1320
rubix:100A1297
manufacturer :AT10 1320 1677ZA
ean:4014486141085
brand logo
brand logo
Technical specifications
ProfileAT10
Primitive length1320 mm
Belt width16 mm
See all Specifications

Product details : OPTIBELT AT10 1320 1677ZA PU TIMING BELT 16AT10/1320


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
ProfileAT10
Primitive length1320 mm
Belt width16 mm
Pitch10 mm
Number of teeth132
Height5 mm
Show UNSPSC/ECL@SS
£ 38.91 excl. VAT
/ Each
£ 46.69 incl. VAT
  • Usually arrives within 14 working days