Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 330 2577ZA
OPTIBELT PU TIMING BELT T5 330 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 330
rubix:
104A0590
manufacturer :
T5 330 2577ZA
ean:
4014486016970
Technical specifications
Profile
T5
Primitive length
330
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 330 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
330
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
66
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.53
excl. VAT
/
Each
£
21.04
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 20 T10 / 1390 AP 1829802
OPTIBELT 20 T10 / 1700 1593229
OPTIBELT 6 T25 / 330 AP 1874489
OPTIBELT PU TIMING BELT 8T5/640
OPTIBELT T5 620 2077ZA PU TIMING BELT 20T5/620
OPTIBELT 25 T10 / 840 AP 1705622
OPTIBELT 6 DT5 / 700 AP 1806659
OPTIBELT 8 T25 / 317 AP 1862532
GATES PU TIMING BELT PU T5 900 75
GATES PU TIMING BELT PU T10 780 25
GATES PU TIMING BELT PU T5 410 75
OPTIBELT 6 T5 / 445 AP 1867961
OPTIBELT T10 1010 1277ZA PU TIMING BELT 12T10/1010
GATES PU TIMING BELT PU T2.5 120 10
GATES PU T5 330 4 PU TIMING BELT 4T5/330