Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/215
OPTIBELT PU TIMING BELT 8T5/215
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 215
rubix:
100A0044
manufacturer :
T5 215 877ZA
ean:
4014486015720
Technical specifications
Profile
T5
Primitive length
215
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/215
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
215
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
43
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.85
excl. VAT
/
Each
£
8.22
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1320 10 *IC*
GATES PU TIMING BELT PU AT5 500 20
OPTIBELT 6 T25 / 480 AP 1752883
OPTIBELT 25 T10 / 1200 AP 1534557
OPTIBELT 25T10/5600:OPTI 25T10/5600 ENDLESS SYCHROFLEX
OPTIBELT T10 1240 2077ZA PU TIMING BELT 20T10/1240
OPTIBELT T10 840 1277ZA PU TIMING BELT 12T10/840
OPTIBELT 16 T5 / 280 AP 1969254
OPTIBELT PU TIMING BELT T5 720 877ZA
OPTIBELT T10 1610 5077ZA PU TIMING BELT 50T10/1610
OPTIBELT 8 AT5 / 455 AP 1843674
GATES DBL PU TIMING BELT DL PU T5 515 50
OPTIBELT PU TIMING BELT T2,5 420 877ZA
OPTIBELT 10 T10 / 690 AP 1909461
OPTIBELT DT5 620 3277ZA PU TIMING BELT 32DT5/620