Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 660 2577ZA
OPTIBELT PU TIMING BELT T5 660 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 660
rubix:
105A2693
manufacturer :
T5 660 2577ZA
ean:
4014486019773
Technical specifications
Profile
T5
Primitive length
660
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 660 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
660
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
132
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.36
excl. VAT
/
Each
£
28.03
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T10 1400 5077ZA
GATES PU TIMING BELT PU T10-910-75
OPTIBELT T5 640 1077ZA PU TIMING BELT 10T5/640
GATES PU TIMING BELT PU T10 450 25
GATES 7762-91207 DL PU T10 1200 50
OPTIBELT PU TIMING BELT T2,5 380 877ZA
GATES PU TIMING BELT PU AT5 500 75
OPTIBELT 16 T5 / 900 AP 1806274
GATES PU TIMING BELT PU T5 550 32
OPTIBELT 6 T5 / 225 AP 1800376
GATES PU TIMING BELT PU AT10 840 32
GATES PU TIMING BELT SLEEVE AT10-960 380
GATES PU TIMING BELT PU T5 340 10 *IC*
OPTIBELT 16 AT10 / 1720 1853538
OPTIBELT 16 T5 / 215 AP 1938537