Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 510 2077ZA
OPTIBELT PU TIMING BELT T5 510 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 510
rubix:
106A3406
manufacturer :
T5 510 2077ZA
ean:
4014486018646
Technical specifications
Profile
T5
Primitive length
510
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 510 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
510
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
102
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.11
excl. VAT
/
Each
£
20.53
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1960 32
OPTIBELT PU TIMING BELT 8T5/200
OPTIBELT PU TIMING BELT AT5 340 1077ZA
OPTIBELT PU TIMING BELT T5 650 1677ZA
OPTIBELT 10 AT5 / 455 AP 1815352
OPTIBELT 20 T10 / 1150 AP 1983670
GATES PU TIMING BELT PU T10 1010 32
OPTIBELT 32 T10 / 1350 AP 1940441
OPTIBELT 8 AT5 / 300 AP 1530107
OPTIBELT 32 DT10 / 1100 1821717
GATES DBL PU TIMING BELT DL PU T5 590 50
GATES 7762-90757 DL PU T10 750 50
GATES PU TIMING BELT PU AT10 1050 12
OPTIBELT AT10 1010 2577ZA PU TIMING BELT 25AT10/1010
OPTIBELT T10 980 1677ZA PU TIMING BELT 16T10/980