Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 225 2077ZA PU TIMING BELT 20T5/225
OPTIBELT T5 225 2077ZA PU TIMING BELT 20T5/225
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 225
rubix:
104A6076
manufacturer :
T5 225 2077ZA
ean:
4014486015928
Technical specifications
Profile
T5
Primitive length
225
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 225 2077ZA PU TIMING BELT 20T5/225
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
225
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
45
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.66
excl. VAT
/
Each
£
16.39
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 16 DT5 / 600 1705449
GATES 7762-80656 DL PU T5 650 20
OPTIBELT PU TIMING BELT T2,5 245 1077ZA
OPTIBELT T10 1420 3277ZA PU TIMING BELT 32T10/1420
OPTIBELT 12 T10 / 1390 AP 1868482
GATES PU TIMING BELT PU T5-275-25
OPTIBELT PU TIMING BELT T5 270 1077ZA
GATES PU TIMING BELT PU T5 330 16
OPTIBELT 25 T5 / 440 1567045
OPTIBELT 50 T10 / 960 AP 1801640
GATES PU TIMING BELT SLEEV PU T2.5 230 200
GATES PU TIMING BELT PU AT10 1500 50
OPTIBELT 8 T5 / 220 AP 1912653
OPTIBELT 12 AT5 / 300 AP 1828354
GATES PU TIMING BELT PU AT5 825 6