Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 455 1077ZA
OPTIBELT PU TIMING BELT T5 455 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 455
rubix:
104A9606
manufacturer :
T5 455 1077ZA
ean:
4014486018219
Technical specifications
Profile
T5
Primitive length
455
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 455 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
455
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
91
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.29
excl. VAT
/
Each
£
11.15
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T5 / 215 AP 1892863
GATES PU TIMING BELT PU T5 650 75
OPTIBELT T5 660 1077ZA PU TIMING BELT 10T5/660
OPTIBELT 10 DT10 / 1610 AP 1891888
OPTIBELT 8 T5 / 475 AP 1808462
GATES 7762-21449 PU T5 1440 50
OPTIBELT PU TIMING BELT T5 480 1077ZA
OPTIBELT PU TIMING BELT 12AT5/975
OPTIBELT 12 T10 / 400 AP 1976440
OPTIBELT PU TIMING BELT DT5 750 877ZA
GATES PU T2.5 600 20 PU TIMING BELT 20T2.5/600
GATES PU TIMING BELT PU AT10 1500 75
OPTIBELT DT5 515 677ZA PU TIMING BELT 6DT5/515
GATES 7762-20762 PU T5 430 4
OPTIBELT 20 DT5 / 410 AP 1958033