Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 300 1846732
OPTIBELT 20 T5 / 300 1846732
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 300
rubix:
265A9779
manufacturer :
T5 300 2077ZA
ean:
4014486016642
Technical specifications
Profile
t5
Primitive length
300
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 300 1846732
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
300
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
60
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.61
excl. VAT
/
Each
£
13.93
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU T2.5 145 16 PU TIMING BELT 16T2.5/145
OPTIBELT 12 AT5 / 225 AP 1971914
OPTIBELT 32 AT10 / 1250 AP 1921403
OPTIBELT T10 920 1077ZA PU TIMING BELT 10T10/920
OPTIBELT 12 T10 / 800 1898308
GATES PU T10 1450 12 PU TIMING BELT 12T10/1450
OPTIBELT PU TIMING BELT T5 545 1277ZA
GATES 7762-29308 PU T5 300 32
GATES PU TIMING BELT PU AT5 500 4
OPTIBELT 25 T5 / 325 1958449
OPTIBELT 4 T25 / 277 1632389
OPTIBELT T5 185 1077ZA PU TIMING BELT 10T5/185
OPTIBELT 8 T25 / 317 AP 1862532
OPTIBELT 32 DT10 / 1300 1965672
GATES PU TIMING BELT PU T2.5 145 50