Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 255 1077ZA
OPTIBELT PU TIMING BELT T5 255 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 255
rubix:
106A2894
manufacturer :
T5 255 1077ZA
ean:
4014486016130
Technical specifications
Profile
T5
Primitive length
255
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 255 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
255
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
51
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.44
excl. VAT
/
Each
£
10.13
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 525 10
GATES PU TIMING BELT PU AT5 300 25
OPTIBELT 20 T10 / 1140 AP 1917128
OPTIBELT T5 330 2077ZA PU TIMING BELT 20T5/330
OPTIBELT 10 T10 / 1750 AP 1733996
OPTIBELT PU TIMING BELT T10 810 2577ZA
OPTIBELT 25 T10 / 550 1856781
OPTIBELT PU TIMING BELT 6T5/400
GATES DBL PU TIMING BELT DL PU T10 1320 20 *IC*
GATES 7762-20739 PU T5 725 75
OPTIBELT 6 T5 / 375 AP 1901639
GATES PU TIMING BELT PU T5 215 12 *IC*
OPTIBELT 12 T10 / 800 1898308
OPTIBELT PU TIMING BELT T5 255 1277ZA
OPTIBELT 32 DT10 / 900 AP 1982968