Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 255 1277ZA
OPTIBELT PU TIMING BELT T5 255 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 255
rubix:
106A6303
manufacturer :
T5 255 1277ZA
ean:
4014486016147
Technical specifications
Profile
T5
Primitive length
255
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 255 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
255
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
51
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.63
excl. VAT
/
Each
£
11.56
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T2.5 480 32
GATES HTD BELT 5M PITCH HTD 375 5M 15
OPTIBELT PU TIMING BELT 6AT5/300
OPTIBELT T10 980 3277ZA PU TIMING BELT 32T10/980
OPTIBELT T10 260 3277ZA PU TIMING BELT 32T10/260
GATES 7762-31706 PU T10 1700 50
METRIC TIMING BELT 10AT10/920
OPTIBELT 6 T5 / 650 AP 1897701
OPTIBELT 25 T5 / 180 1652054
OPTIBELT 10 AT10 / 1600 1936303
OPTIBELT PU TIMING BELT T2,5 285 1077ZA
OPTIBELT 8 AT5 / 330 1936223
OPTIBELT DT10 1610 1277ZA PU TIMING BELT 12DT10/1610
GATES PU TIMING BELT SLEEVE T5-1000 380
GATES PU T5 350 32 PU TIMING BELT 32T5/350