Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 255 1677ZA
OPTIBELT PU TIMING BELT T5 255 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 255
rubix:
104A8519
manufacturer :
T5 255 1677ZA
ean:
4014486016154
Technical specifications
Profile
T5
Primitive length
255
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 255 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
T5
Primitive length
255
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
51
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.81
excl. VAT
/
Each
£
14.17
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 T10 / 970 AP 1898205
GATES PU TIMING BELT PU T5 510 6
OPTIBELT 10 AT5 / 280 AP 1993256
OPTIBELT 32 DT10 / 1000 AP 1540873
OPTIBELT 12 T5 / 515 1961738
OPTIBELT AT10 1250 2577ZA PU TIMING BELT 25AT10/1250
OPTIBELT 8 AT5 / 860 1514511
OPTIBELT 12 T5 / 180 AP 1965977
OPTIBELT PU TIMING BELT T5 690 1677ZA
OPTIBELT 8 AT5 / 720 AP 1989328
GATES 7762-31801 PU T10 1800 10
OPTIBELT 6 T5 / 1140 AP 1810050
OPTIBELT 10 AT10 / 700 AP 1929112
GATES 7762-80604 DL PU T5 600 12
OPTIBELT 16 DT10 / 600 AP 1907679