Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 AT5 / 860 1514511
OPTIBELT 8 AT5 / 860 1514511
ALPHA TORQUE Endless Timing Belt
References
optibelt:
8 AT5 / 860
rubix:
265A9528
manufacturer :
AT5 860 877ZA
ean:
4014486062571
Technical specifications
Profile
AT5
Primitive length
860
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 AT5 / 860 1514511
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
860
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
172
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT T10 500 2077ZA PU TIMING BELT 20T10/500
GATES 7762-29307 PU T5 300 25
OPTIBELT 8 DT5 / 860 AP 1891671
GATES PU TIMING BELT PU T10 1350 10 *IC*
OPTIBELT AT5 975 1077ZA PU TIMING BELT 10AT5/975
GATES DOUBLE PU TIMING BELT DL PU T5 1100 25
GATES PU TIMING BELT PU T10 1240 20
GATES 7762-80453 DL PU T5 450 12
OPTIBELT PU TIMING BELT AT5 375 1077ZA
OPTIBELT 6 AT5 / 420 AP 1546699
OPTIBELT 10 T5 / 500 AP 1928154
GATES 7762-90805 DL PU T10 800 25
OPTIBELT 12 DT5 / 590 AP 1932033
GATES DBL PU TIMING BELT DL PU T10 660 50
OPTIBELT 6 T5 / 625 AP 1757467