Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 690 1677ZA
OPTIBELT PU TIMING BELT T5 690 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 690
rubix:
104A8864
manufacturer :
T5 690 1677ZA
ean:
4014486019919
Technical specifications
Profile
T5
Primitive length
690
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 690 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
1
g
Profile
T5
Primitive length
690
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
138
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.42
excl. VAT
/
Each
£
20.90
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T5 610 2077ZA
OPTIBELT 25 DT10 / 800 AP 1874443
OPTIBELT 25 T5 / 430 1785729
GATES PU TIMING BELT PU T10 690 20
GATES PU TIMING BELT PU AT5 1050 16
OPTIBELT 16 T10 / 1750 AP 1900336
OPTIBELT 6 DT5 / 800 1042495
OPTIBELT DT10 530 2577ZA PU TIMING BELT 25DT10/530
GATES 7762-61942 PU AT10 1940 16
OPTIBELT 12 T5 / 220 AP 1936659
OPTIBELT 12 T10 / 690 AP 1881089
OPTIBELT 12 T5 / 630 AP 1790966
GATES PU TIMING BELT PU AT5 545 25
OPTIBELT 12 T5 / 440 AP 1536720
OPTIBELT AT5 545 2077ZA PU TIMING BELT 20AT5/545