Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 260 1077ZA PU TIMING BELT 10T5/260
OPTIBELT T5 260 1077ZA PU TIMING BELT 10T5/260
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 260
rubix:
104A8522
manufacturer :
T5 260 1077ZA
ean:
4014486016215
Technical specifications
Profile
T5
Primitive length
260
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 260 1077ZA PU TIMING BELT 10T5/260
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
260
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
52
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.44
excl. VAT
/
Each
£
10.13
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT 75T5/445:GATES
GATES PU TIMING BELT PU AT5 280 50
OPTIBELT 16 T10 / 1800 AP 1596092
OPTIBELT PU TIMING BELT 6T5/410
OPTIBELT 10 T5 / 350 AP 1978673
OPTIBELT 10 T10 / 1200 AP 1535033
GATES DBL PU TIMING BELT DL PU T5 620 25
GATES PU TIMING BELT PU T10 1880 32
GATES 7762-29312 PU T5 320 50
OPTIBELT PU TIMING BELT T5 305 1677ZA
OPTIBELT PU TIMING BELT T5 525 1677ZA
OPTIBELT 16 T5 / 245 AP 1877343
OPTIBELT 8 DT5 / 550 AP 1866470
GATES PU TIMING BELT PU T10 700 12 *IC*
GATES PU TIMING BELT SLEEVE T2.5-317.5 200