Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/410
OPTIBELT PU TIMING BELT 6T5/410
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 410
rubix:
106A3413
manufacturer :
T5 410 677ZA
ean:
4014486017632
Technical specifications
Profile
T5
Primitive length
410
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/410
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
410
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
82
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.21
excl. VAT
/
Each
£
7.45
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T5 / 445 AP 1833250
GATES PU TIMING BELT PU T10 1390 10 *IC*
OPTIBELT 12 AT5 / 825 AP 1976255
OPTIBELT 20 T5 / 1350 1897723
OPTIBELT T5 225 2577ZA PU TIMING BELT 25T5/225
GATES PU TIMING BELT PU T5 550 16
OPTIBELT T10 840 1077ZA PU TIMING BELT 10T10/840
GATES PU TIMING BELT PU AT10 660 75
OPTIBELT PU TIMING BELT 6T5/350
OPTIBELT 4 T25 / 317 AP 1860857
OPTIBELT 20 T10 / 1000 AP 1819905
GATES PU TIMING BELT PU T2.5 650 32
GATES PU TIMING BELT PU AT5 720 25
OPTIBELT 10 AT5 / 200 1987241
OPTIBELT 50 AT10 / 1360 AP 1825236