Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 280 1277ZA
OPTIBELT PU TIMING BELT T5 280 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 280
rubix:
104A8529
manufacturer :
T5 280 1277ZA
ean:
4014486016468
Technical specifications
Profile
t5
Primitive length
280
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 280 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
280
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
56
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.81
excl. VAT
/
Each
£
11.77
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-31808 PU T10 1800 75
GATES 7762-61256 PU AT10 1250 12
OPTIBELT AT5 255 1677ZA PU TIMING BELT 16AT5/255
OPTIBELT 25 AT5 / 750 AP 1503053
OPTIBELT 16 T5 / 1000 AP 1949461
OPTIBELT 12 AT5 / 340 1914662
GATES PU TIMING BELT PU T5 220 25
GATES PU TIMING BELT PU T5 510 25
GATES PU TIMING BELT PU AT10 1010 12
OPTIBELT DT10 1610 2077ZA PU TIMING BELT 20DT10/1610
OPTIBELT 25 AT5 / 330 AP 1955171
OPTIBELT 6 AT5 / 780 AP 1922827
OPTIBELT 10 DT5 / 450 AP 1824258
GATES PU TIMING BELT PU T5-675-12
GATES PU TIMING BELT PU T5 550 20