Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 295 1277ZA PU TIMING BELT 12T5/295
OPTIBELT T5 295 1277ZA PU TIMING BELT 12T5/295
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 295
rubix:
104A8531
manufacturer :
T5 295 1277ZA
ean:
4014486016543
Technical specifications
Profile
T5
Primitive length
295
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 295 1277ZA PU TIMING BELT 12T5/295
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
295
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
59
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.81
excl. VAT
/
Each
£
11.77
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-90755 DL PU T10 750 25
GATES PU TIMING BELT SLEEVE AT10-560 380
OPTIBELT 10 AT10 / 610 AP 1868680
OPTIBELT 25 T5 / 460 AP 1518940
OPTIBELT 20 T10 / 1050 AP 1688539
OPTIBELT 25 DT5 / 300 AP 1981413
OPTIBELT T10 1420 3277ZA PU TIMING BELT 32T10/1420
OPTIBELT PU TIMING BELT T5 700 1077ZA
OPTIBELT PU TIMING BELT T10 700 1677ZA
OPTIBELT 6 T5 / 990 AP 1953232
GATES PU TIMING BELT PU AT5 825 16
GATES PU TIMING BELT PU T5 620 25
GATES PU TIMING BELT PU T2.5 160 25
GATES PU TIMING BELT PU AT10 1800 20
GATES PU TIMING BELT PU AT10 700 75