Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT TIMING BELT T5 320 1077ZA
OPTIBELT TIMING BELT T5 320 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 320
rubix:
101A5424
manufacturer :
T5 320 1077ZA
ean:
4014486016772
Technical specifications
Profile
T5
Primitive length
320
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT TIMING BELT T5 320 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
320
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
64
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.87
excl. VAT
/
Each
£
10.64
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T2.5 265 32
OPTIBELT T10 370 1277ZA PU TIMING BELT 12T10/370
OPTIBELT PU TIMING BELT 6AT5/610
OPTIBELT PU TIMING BELT 8AT5/390
GATES PU TIMING BELT PU T2.5 420 10 *IC*
OPTIBELT 32 T10 / 980 AP 1850313
OPTIBELT 10 AT5 / 200 1987241
GATES 7762-91105 DL PU T10 1100 25
GATES 7762-61406 PU AT10 1400 12
GATES PU TIMING BELT PU AT5 545 25
GATES PU TIMING BELT PU T5 510 16
OPTIBELT 20 T5 / 920 1932975
OPTIBELT PU TIMING BELT T10 1150 1077ZA
OPTIBELT DT10 720 2077ZA PU TIMING BELT 20DT10/720
OPTIBELT PU TIMING BELT T2,5 317,5 677ZA