Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 T5 / 320 1653440
OPTIBELT 16 T5 / 320 1653440
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 320
rubix:
265A9598
manufacturer :
T5 320 1677ZA
ean:
4014486016796
Technical specifications
Profile
T5
Primitive length
320
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 T5 / 320 1653440
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
320
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
64
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.03
excl. VAT
/
Each
£
12.04
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-30951 PU T10 950 10
GATES PU TIMING BELT PU T2.5 245 50
OPTIBELT 6 T25 / 480 AP 1752883
OPTIBELT AT10 980 2077ZA PU TIMING BELT 20AT10/980
OPTIBELT 4 T25 / 330 AP 1592932
GATES PU TIMING BELT PU T10 370 10 *IC*
GATES PU TIMING BELT PU T10 1460 50
GATES PU AT5 450 25 7762-50443 SINGLE SIDED SYNCHRONOUS BELT
OPTIBELT PU TIMING BELT T10 410 1677ZA
GATES PU T10 720 75 PU TIMING BELT 75T10/720
OPTIBELT 20 DT10 / 1200 1942118
OPTIBELT 12 DT10 / 750 1825653
OPTIBELT PU TIMING BELT T2,5 480 477ZA
OPTIBELT PU TIMING BELT T10 1210 2577ZA
OPTIBELT 12 DT5 / 600 AP 1942252