Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 1350 1521828
OPTIBELT 6 T5 / 1350 1521828
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 1350
rubix:
265A9734
manufacturer :
T5 1350 677ZA
ean:
4014486021554
Technical specifications
Profile
t5
Primitive length
1350
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 1350 1521828
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
1350
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
270
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.74
excl. VAT
/
Each
£
12.89
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES DBL PU TIMING BELT DL PU T5 590 12 *IC*
GATES PU TIMING BELT PU T10 960 10 *IC*
OPTIBELT 6 DT5 / 450 AP 1878434
OPTIBELT 20 DT10 / 1800 1915527
OPTIBELT 4 T25 / 160 AP 1531928
OPTIBELT TIMING BELT AT10 1940 1677ZA
OPTIBELT T5 275 1277ZA PU TIMING BELT 12T5/275
OPTIBELT DT10 840 2577ZA PU TIMING BELT 25DT10/840
OPTIBELT 6 DT5 / 300 1958928
GATES 7762-29425 PU T5 425 16
GATES 7787-12024 POWER ENDLESS BELT - PER MTR
OPTIBELT PU TIMING BELT T10 810 1277ZA
OPTIBELT T10 1150 1277ZA PU TIMING BELT 12T10/1150
OPTIBELT 50 T10 / 1700 1724433
OPTIBELT PU TIMING BELT 8T5/455