Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 325 1629433
OPTIBELT 20 T5 / 325 1629433
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 325
rubix:
265A9600
manufacturer :
T5 325 2077ZA
ean:
4014486016888
Technical specifications
Profile
t5
Primitive length
325
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 325 1629433
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
325
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
65
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.61
excl. VAT
/
Each
£
13.93
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT AT10 960 2577ZA
GATES PU TIMING BELT PU T10 600 12 *IC*
OPTIBELT 10 AT5 / 600 AP 1860580
OPTIBELT PU TIMING BELT T10 920 3277ZA
GATES 7762-20379 PU T5 375 50
GATES 7762-31004 PU T10 1000 25
GATES PU TIMING BELT PU T5 200 20
OPTIBELT PU TIMING BELT T5 365 677ZA
OPTIBELT 12 DT5 / 860 AP 1812598
OPTIBELT 25 DT10 / 530 AP 1027549
OPTIBELT T5 780 2077ZA PU TIMING BELT 20T5/780
OPTIBELT 16 DT10 / 1400 1930268
OPTIBELT 50 T10 / 950 1953633
GATES PU TIMING BELT 6T2.5/420:GATES
GATES 7762-31204 PU T10 1200 20