Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 365 677ZA
OPTIBELT PU TIMING BELT T5 365 677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 365
rubix:
106A3083
manufacturer :
T5 365 677ZA
ean:
4014486017311
Technical specifications
Profile
T5
Primitive length
365
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 365 677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
365
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
73
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.21
excl. VAT
/
Each
£
7.45
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 DT5 / 590 AP 1680358
OPTIBELT 16 AT5 / 330 AP 1958949
OPTIBELT T10 1320 1677ZA PU TIMING BELT 16T10/1320
GATES PU TIMING BELT PU T5-165-50
GATES PU TIMING BELT PU T10 1300 20
GATES PU TIMING BELT PU AT5 390 25
OPTIBELT PU TIMING BELT T5 390 1677ZA
OPTIBELT 25 DT5 / 800 1042489
GATES PU TIMING BELT PU T10 260 20
OPTIBELT PU TIMING BELT T2,5 145 1077ZA
GATES PU TIMING BELT PU T5 260 32
GATES 7762-21445 PU T5 1440 16
GATES PU TIMING BELT PU T5 250 8
OPTIBELT DT5 860 877ZA PU TIMING BELT 8DT5/860
OPTIBELT T10 910 3277ZA PU TIMING BELT 32T10/910