Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 780 2077ZA PU TIMING BELT 20T5/780
OPTIBELT T5 780 2077ZA PU TIMING BELT 20T5/780
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 780
rubix:
105A2822
manufacturer :
T5 780 2077ZA
ean:
4014486020328
Technical specifications
Profile
T5
Primitive length
780
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 780 2077ZA PU TIMING BELT 20T5/780
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
780
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
156
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.92
excl. VAT
/
Each
£
25.10
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 560 6
GATES PU TIMING BELT PU T10 1960 20
OPTIBELT PU TIMING BELT AT10 1800 5077ZA
OPTIBELT 25 AT5 / 975 AP 1803243
OPTIBELT 6 T5 / 1315 AP 1902209
OPTIBELT 10 DT10 / 1300 AP 1821451
OPTIBELT 16 AT5 / 300 AP 1842494
GATES 7762-10271 PU T2.5 277.5 4
GATES PU T2.5 305 16 PU TIMING BELT 16T2.5/305
OPTIBELT 8 T5 / 1115 1873422
GATES PU TIMING BELT 10T2.5/780:GATES
GATES 7762-20736 PU T5 725 25
OPTIBELT 8 T5 / 590 AP 1899519
OPTIBELT 12 T10 / 920 AP 1754510
OPTIBELT 10 T5 / 425 1936673