Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 10T5/350
OPTIBELT PU TIMING BELT 10T5/350
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 350
rubix:
104A8695
manufacturer :
T5 350 1077ZA
ean:
4014486017090
Technical specifications
Profile
T5
Primitive length
350
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 10T5/350
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
20
g
Profile
T5
Primitive length
350
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
70
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.11
excl. VAT
/
Each
£
10.93
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES DBL PU TIMING BELT DL PU T5 590 12 *IC*
GATES PU TIMING BELT PU T5 720 6
GATES PU TIMING BELT SLEEVE T5-850 380
OPTIBELT T10 850 1677TA 16T10/850AP ALPHA POWER TIMING BELT
OPTIBELT PU TIMING BELT T2,5 650 677ZA
GATES DBL PU TIMING BELT DL PU T5 590 20 *IC*
OPTIBELT 12 DT5 / 550 AP 1923194
GATES 7762-21446 PU T5 1440 20
GATES 7762-60846 PU AT10 840 12
OPTIBELT T10 1240 1077ZA PU TIMING BELT 10T10/1240
OPTIBELT T5 410 2577ZA PU TIMING BELT 25T5/410
OPTIBELT 25 AT10 / 1480 AP 1588953
OPTIBELT 8 T25 / 600 AP 1906897
OPTIBELT 16 T5 590 BELT TIMING 5MM P 590MM L 16MM W 118 T
OPTIBELT 25 DT5 / 700 AP 1919252