OPTIBELT 16 T5 590 BELT TIMING 5MM P 590MM L 16MM W 118 T


optibelt ALPHA TORQUE T5

References
optibelt:16 T5 / 590
rubix:235A2194
manufacturer :T5 590 1677ZA
ean:4014486019117
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length590 mm
Belt width16 mm
See all Specifications

Product details : OPTIBELT 16 T5 590 BELT TIMING 5MM P 590MM L 16MM W 118 T


optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.

Technical specifications


Attributes
ProfileT5
Primitive length590 mm
Belt width16 mm
Pitch5 mm
Number of teeth118
Height2.2 mm
Show UNSPSC/ECL@SS
£ 15.30 excl. VAT
/ Each
£ 18.36 incl. VAT
  • Usually arrives within 14 working days