Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 350 2577ZA PU TIMING BELT 25T5/350
OPTIBELT T5 350 2577ZA PU TIMING BELT 25T5/350
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 350
rubix:
105A3564
manufacturer :
T5 350 2577ZA
ean:
4014486017137
Technical specifications
Profile
T5
Primitive length
350
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 350 2577ZA PU TIMING BELT 25T5/350
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
350
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
70
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.53
excl. VAT
/
Each
£
21.04
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 375 32
OPTIBELT 50 AT10 / 920 AP 1895463
OPTIBELT T10 690 1077ZA PU TIMING BELT 10T10/690
GATES DOUBLE PU TIMING BELT DL PU T5 750 16
GATES PU TIMING BELT SLEEVE T10-700 380
OPTIBELT 20 T5 / 400 AP 1862125
OPTIBELT PU TIMING BELT T10 1960 1077ZA
OPTIBELT PU TIMING BELT T5 1075 2577ZA
OPTIBELT 25 AT10 / 560 AP 1874000
OPTIBELT 8 AT5 / 860 1514511
OPTIBELT 10 AT5 / 975 AP 1823540
OPTIBELT 25 AT5 / 610 AP 1843473
OPTIBELT PU TIMING BELT T2,5 915 1277ZA
GATES PU TIMING BELT PU T10 1400 16
GATES 7762-31101 PU T10 1100 10