Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/225
OPTIBELT PU TIMING BELT 6T5/225
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 225
rubix:
100A1962
manufacturer :
T5 225 677ZA
ean:
4014486015874
Technical specifications
Profile
T5
Primitive length
225
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/225
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
225
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
45
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.36
excl. VAT
/
Each
£
6.43
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 1600 16
GATES PU TIMING BELT PU T5 990 12 *IC*
GATES 7762-91604 DL PU T10 1600 20
GATES PU TIMING BELT SLEEVE AT10-960 380
GATES 7762-20376 PU T5 375 20
OPTIBELT PU TIMING BELT T5 510 1077ZA
OPTIBELT 12 T10 / 880 AP 1937671
OPTIBELT T5 640 1677ZA PU TIMING BELT 16T5/640
GATES 7762-20601 PU T5 600 6
GATES 7762-91102 DL PU T10 1100 12
GATES 7762-61483 PU AT10 1480 25
OPTIBELT DT10 720 2577ZA PU TIMING BELT 25DT10/720
OPTIBELT PU TIMING BELT T5 410 1077ZA
GATES 7762-50429 PU AT5 420 12
OPTIBELT PU TIMING BELT AT10 700 2577ZA